Naphthalene, 2.5kg, CAS 91-20-3, Poly
- Mfr # N1005-2.5KG
- Zoro # G8071931
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Material
Plastic
Shipping Restrictions
UN1334, Naphthalene, Refined, 4.1, PG III
Molecular Weight
128.17
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1005-2.5KG
- Zoro #
- G8071931
- UPC #
- -
- Country of Origin
- United States
- Item
- Naphthalene
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN1334, Naphthalene, Refined, 4.1, PG III
- Molecular Weight
- 128.17
- Chemical Formula
- C10H8
- Concentration
- 100%
- Chemical Container Type
- Drum
- CAS Number
- 91-20-3
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Naphthalene, Concentration 100 Percent, CAS Number 91-20-3, Molecular Weight 128.17, Chemical Formula C10H8, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1334, Naphthalene, Refined, 4.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.