Shop SPECTRUM
See all product information
Create Account
Nonoxynol 9,100mL
- Mfr # N1217-100ML49
- Zoro # G8095740
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
CAS Number
26571-11-9
Chemical Formula
C33H60O10
Chemical Container Size
100 mL
Shelf Life
24 mo
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1217-100ML49
- Zoro #
- G8095740
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Nonoxynol 9
- CAS Number
- 26571-11-9
- Chemical Formula
- C33H60O10
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 616.83
Description
Nonoxynol 9, CAS Number 26571-11-9, Molecular Weight F.W. 616.83, Chemical Formula C33H60O10, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.