Niacinamide, 500g, CAS 98-92-0, Poly
- Mfr # NI101-500GM
- Zoro # G7947867
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NI101-500GM
- Zoro #
- G7947867
- UPC #
- -
- Country of Origin
- United States
- Item
- Niacinamide
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
- CAS Number
- 98-92-0
- Molecular Weight
- 122.12
- Chemical Formula
- C6H6N2O
Dimensions
- Chemical Container Size
- 500 g
Description
Niacinamide, Concentration 100 Percent, CAS Number 98-92-0, Molecular Weight 122.12, Chemical Formula C6H6N2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.