Nitric Acid, 2.5L
- Mfr # N1080-2.5LTPV7F
- Zoro # G7984739
product price:Â
$
1,414.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Coated Glass
Molecular Weight
63.01
CAS Number
7697-37-2
Shipping Restrictions
UN2031, Nitric acid, 8 (5.1), PG I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1080-2.5LTPV7F
- Zoro #
- G7984739
- UPC #
- -
- Country of Origin
- United States
- Item
- Nitric Acid - Fuming
- Chemical Container Type
- Bottle
- Chemical Container Material
- Coated Glass
- Molecular Weight
- 63.01
- CAS Number
- 7697-37-2
- Shipping Restrictions
- UN2031, Nitric acid, 8 (5.1), PG I
- Chemical Grade
- ACS
- Chemical Formula
- HNO3
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Type
- Bottle
- Application
- Industrial
- Concentration
- 90 %
- Product Type
- Nitric Acid - Fuming
- Container Material
- Plastic
- Form
- Liquid
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 L
- REMOVE - Previous PI Node
- N
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 L
Description
Nitric Acid - Fuming, Concentration 90 Percent, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric acid, 8 (5.1), PG I, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.