Shop SPECTRUM
See all product information
Create Account
Ninhydrin, Monohydrate, Rgnt, ACS, 25g
- Mfr # N1171-25GM
- Zoro # G7901807
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
CAS Number
485-47-2
Chemical Grade
ACS
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1171-25GM
- Zoro #
- G7901807
- UPC #
- -
- Country of Origin
- United States
- Item
- Ninhydrin, Monohydrate, Reagents, ACS
- CAS Number
- 485-47-2
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 178.14
- Chemical Formula
- C9H4O3 x H2O
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 25 g
Description
Ninhydrin, Monohydrate, Reagents, ACS, CAS Number 485-47-2, Molecular Weight 178.14, Chemical Formula C9H4O3 x H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.