Naphthalenesulfonic Acid, Hydrate, 500g
- Mfr # N2337-500GM
- Zoro # G7911467
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C10H8O3S.xH2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2337-500GM
- Zoro #
- G7911467
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Naphthalenesulfonic Acid, Hydrate
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C10H8O3S.xH2O
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN2583, Alkyl Sulfonic Acids, Solid, 8, PG II
- Molecular Weight
- 208.24 (Anhyd.)
- CAS Number
- 76530-12-6
Dimensions
- Chemical Container Size
- 500 g
Description
2-Naphthalenesulfonic Acid, Hydrate, Concentration 100 Percent, CAS Number 76530-12-6, Molecular Weight 208.24 (Anhyd.), Chemical Formula C10H8O3S.xH2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2583, Alkyl Sulfonic Acids, Solid, 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.