Shop SPECTRUM
See all product information
Create Account
Ammonium Thioglycolate, C2H7NO2S, 25g
- Mfr # A2217-25G
- Zoro # G8162283
product price:Â
$
27.79
/ea
Key Features
Chemical Container Material
Clear Glass
Molecular Weight
109.14
CAS Number
5421-46-5
Chemical Grade
Reagent
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2217-25G
- Zoro #
- G8162283
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Ammonium Thioglycolate
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 109.14
- CAS Number
- 5421-46-5
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Formula
- C2H7NO2S
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2922, Corrosive Liquids, Toxic, n.o.s, 8 Corrosive material, 6.1 Toxic material, PG III
- Concentration
- 60%
Description
Ammonium Thioglycolate, CAS Number 5421-46-5, Molecular Weight F.W. 109.14, Chemical Formula C2H7NO2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.