Octisalate, USP, 100mL
- Mfr # O1236-100ML49
- Zoro # G8004339
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C15H22O3
Chemical Grade
USP
Shelf Life
24 mo
CAS Number
118-60-5
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O1236-100ML49
- Zoro #
- G8004339
- UPC #
- -
- Country of Origin
- United States
- Item
- Octisalate, USP
- Chemical Formula
- C15H22O3
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- CAS Number
- 118-60-5
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 250.33
Dimensions
- Chemical Container Size
- 100 mL
Description
Octisalate, USP, CAS Number 118-60-5, Molecular Weight F.W. 250.33, Chemical Formula C15H22O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.