Shop SPECTRUM
See all product information
Create Account
L-Ornithine Hydrochloride, 1kg, Poly
- Mfr # OR130-1KG
- Zoro # G8079342
product price:Â
$
998.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Concentration
100%
Chemical Container Size
1 kg
Molecular Weight
168.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OR130-1KG
- Zoro #
- G8079342
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Ornithine Hydrochloride
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Molecular Weight
- 168.6
- Chemical Formula
- C5H12N2O2.HCl
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- CAS Number
- 3184-13-2
Dimensions
- Chemical Container Size
- 1 kg
Description
L-Ornithine Hydrochloride, Concentration 100 Percent, CAS Number 3184-13-2, Molecular Weight 168.6, Chemical Formula C5H12N2O2.HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.