Shop SPECTRUM
See all product information
Create Account
Orange Oil, California Type125mL
- Mfr # O1012-125MLAG
- Zoro # G7995080
product price:Â
$
99.49
/ea
Key Features
Chemical Grade
FCC
Chemical Container Size
125 mL
Shipping Restrictions
UN1197, Extract, flavoring, liquid (orange oil), 3, PG III
CAS Number
8028-48-6
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O1012-125MLAG
- Zoro #
- G7995080
- UPC #
- -
- Country of Origin
- United States
- Item
- Orange Oil, California Type, Coldpressed, FCC
- Chemical Grade
- FCC
- Shipping Restrictions
- UN1197, Extract, flavoring, liquid (orange oil), 3, PG III
- CAS Number
- 8028-48-6
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 125 mL
Description
Orange Oil, California Type, Coldpressed, FCC, CAS Number 8028-48-6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 125 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1197, Extract, flavoring, liquid (orange oil), 3, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.