Shop SPECTRUM
See all product information
Create Account
P-Xylylenediamine, 100g, CAS 539-48-0
- Mfr # X1022-100GM
- Zoro # G7980222
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
CAS Number
539-48-0
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1022-100GM
- Zoro #
- G7980222
- UPC #
- -
- Country of Origin
- United States
- Item
- P-Xylylenediamine
- Chemical Container Material
- Amber Glass
- CAS Number
- 539-48-0
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Formula
- C8H12N2
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN3259, Polyamines, Solid, Corrosive, n.o.s. (P-Xylylenediamine), 8, PG II
- Molecular Weight
- 136.2
Dimensions
- Chemical Container Size
- 100 g
Description
P-Xylylenediamine, Concentration 100 Percent, CAS Number 539-48-0, Molecular Weight 136.2, Chemical Formula C8H12N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3259, Polyamines, Solid, Corrosive, n.o.s. (P-Xylylenediamine), 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.