Xylenes, Technical, 20L

  • Mfr # X1003-20LT56
  • Zoro # G7966609
product price: 
$
482.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H10
Molecular Weight
106.17
Shipping Restrictions
UN1307 Xylenes 3 PG III
Shelf Life
24 mo
Chemical Container Type
Drum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1003-20LT56
Zoro #
G7966609
UPC #
-
Country of Origin
United States
Item
Xylenes
Chemical Formula
C8H10
Molecular Weight
106.17
Shipping Restrictions
UN1307 Xylenes 3 PG III
Shelf Life
24 mo
Chemical Container Type
Drum
Chemical Container Material
Metal
Special Information
Mixture of Ortho- Meta- and Para- Isomers and May Contain Ethylbenzene
Chemical Grade
Lab
CAS Number
1330-20-7
Color
Colorless
Application
Analytical Testing Labs
Container Type
Drum
Product Type
Xylenes
Form
Liquid
Features
This Reagent is a Mixture of Ortho- Meta- and Para- Isomers and May Contain Ethylbenzene
Container Material
Metal
REMOVE - Previous PI Node
X
Storage Temperature - Minimum
20 Degrees C
Quantity
20
Storage Temperature
Room Temperature
Storage Temperature - Maximum
22 Degrees C
Volume
20 L
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Xylenes, Concentration Not Applicable, CAS Number 1330-20-7, Molecular Weight 106.17, Chemical Formula C8H10, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1307 Xylenes 3 PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews