Palladium(II) Dichloride Adduct (1:1), 1g
- Mfr # B3186-1GM
- Zoro # G8055280
product price:Â
$
94.39
/ea
Key Features
Chemical Formula
C34H28Cl2FeP2Pd.CH2Cl2
Concentration
100%
Chemical Grade
Reagent
Chemical Container Size
1 g
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3186-1GM
- Zoro #
- G8055280
- UPC #
- -
- Country of Origin
- United States
- Item
- [1,1'-Bis(Diphenylphosphino)Ferrocene]Palladium(II) Dichloride Dichloromethane Adduct (1:1)
- Chemical Formula
- C34H28Cl2FeP2Pd.CH2Cl2
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- CAS Number
- 95464-05-4
- Molecular Weight
- 816.64
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 1 g
Description
[1,1'-Bis(Diphenylphosphino)Ferrocene]Palladium(II) Dichloride Dichloromethane Adduct (1:1), Concentration 100 Percent, CAS Number 95464-05-4, Molecular Weight 816.64, Chemical Formula C34H28Cl2FeP2Pd.CH2Cl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.