Shop SPECTRUM
See all product information
Create Account
Pamoic Acid, 100g, CAS 130-85-8, Poly
- Mfr # P2370-100GM
- Zoro # G8028839
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
130-85-8
Chemical Container Size
100 g
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2370-100GM
- Zoro #
- G8028839
- UPC #
- -
- Country of Origin
- United States
- Item
- Pamoic Acid
- Shelf Life
- 24 mo
- CAS Number
- 130-85-8
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Formula
- C23H16O6
- Chemical Grade
- Reagent
- Molecular Weight
- 388.38
Dimensions
- Chemical Container Size
- 100 g
Description
Pamoic Acid, Concentration 100 Percent, CAS Number 130-85-8, Molecular Weight 388.38, Chemical Formula C23H16O6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.