Shop SPECTRUM
See all product information
Create Account
Phosphoric Acid, NF, 4x2.5L, PVC, PK4
- Mfr # PH175-2.5LTPV-CS4
- Zoro # G8054702
product price:Â
$
694.99
/pk of 4, $173.75/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Coated Glass
Chemical Container Size
2.5 L
Chemical Formula
H3PO4
Chemical Grade
NF
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH175-2.5LTPV-CS4
- Zoro #
- G8054702
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphoric Acid
- Chemical Container Material
- Coated Glass
- Chemical Formula
- H3PO4
- Chemical Grade
- NF
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 7664-38-2
- Molecular Weight
- 98
- Shipping Restrictions
- UN1805, Phosphoric Acid Solution, 8, PG III
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Phosphoric Acid
- Form
- Liquid
- Container Material
- Plastic
- Volume
- 2.5 L
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
Description
Phosphoric Acid, Concentration Not Applicable, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.