Shop SPECTRUM
See all product information
Create Account
Pentaerythritol Tetrakis, 500g, Amber Glss
- Mfr # P1555-500GM
- Zoro # G7937540
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Amber Glass
CAS Number
6683-19-8
Chemical Formula
C73H108O12
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1555-500GM
- Zoro #
- G7937540
- UPC #
- -
- Country of Origin
- United States
- Item
- Pentaerythritol Tetrakis(3,5-Di-Tert-Butyl-4-Hydroxyhydrocinnamate)
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 6683-19-8
- Chemical Formula
- C73H108O12
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Molecular Weight
- 1177.66
- Special Information
- Hindered Phenolic Antioxidant
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 500 g
Description
Pentaerythritol Tetrakis(3,5-Di-Tert-Butyl-4-Hydroxyhydrocinnamate), Concentration 100 Percent, CAS Number 6683-19-8, Molecular Weight 1177.66, Chemical Formula C73H108O12, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Hindered Phenolic Antioxidant
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.