Progstrn, Micronized Pwdr, USP, 2.5kg, Blk
- Mfr # P1834-2.5KGBL
- Zoro # G8058187
product price:Â
$
6,677.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Chemical Grade
USP
Shelf Life
24 mo
Chemical Formula
C21H30O2
CAS Number
57-83-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1834-2.5KGBL
- Zoro #
- G8058187
- UPC #
- -
- Country of Origin
- United States
- Item
- Progesterone, Micronized Powder, USP
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- Chemical Formula
- C21H30O2
- CAS Number
- 57-83-0
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Possible Carcinogen Source: Yam
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Molecular Weight
- 314.47
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Progesterone, Micronized Powder, USP, CAS Number 57-83-0, Molecular Weight 314.47, Chemical Formula C21H30O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Possible Carcinogen Source: Yam
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.