Shop GROWCELLS
See all product information
Create Account
Tris-Acetate EDTA, Clear, Bottle, 2 L
- Mfr # MRGF-4211
- Zoro # G922587785
product price:ย
$
181.99
/ea
Free Shipping & Returns
Key Features
Features
Tae Buffer is Used in Agarose Gel Electrophoresis and Polyacrylamide Gels Both as a Buffer and a Component of a Gel
CAS Number
6381-92-6, 64-19-7, 77-86-1, 7732-18-5
Volume
2 L
Container Material
Plastic
Application
Electrophoresis
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRGF-4211
- Zoro #
- G922587785
- UPC #
- -
- Country of Origin
- United States
Details
- Features
- Tae Buffer is Used in Agarose Gel Electrophoresis and Polyacrylamide Gels Both as a Buffer and a Component of a Gel
- CAS Number
- 6381-92-6, 64-19-7, 77-86-1, 7732-18-5
- Volume
- 2 L
- Container Material
- Plastic
- Application
- Electrophoresis
- Color
- Colorless
- Product Type
- Tris-Acetate EDTA
- Container Type
- Bottle
- Shelf Life
- 3 yr
- Quantity
- 1
- Chemical Grade
- Ultra Pure
- Item
- Tris-Acetate EDTA
- Form
- Liquid
- Compatible Product Type
- Universal
- Special Information
- Used in Agarose Gel Electrophoresis and Polyacrylamide Gels Both as a Buffer and a Component of a Gel
- Chemical Formula
- H2O; C4H11NO3; C10H14N2Na2O8ยท2H2O; C2H4O2
- pH Level
- 8.3 pH
- Storage Temperature
- Room Temperature
- Standards
- ISO 9001
- Chemical Properties
- DNase Free, Nuclease Free, RNase Free
- For Laboratory Technique
- Manufacturer Methods, PCR
- Calibration Certificate
- No
- Shipping Restrictions
- CHEMICAL NOT REGULATED FOR TRANSPORT
- Wire Color
- Colorless
Description
Tris-Acetate EDTA, Concentration Not Applicable, CAS Number 6381-92-6, 64-19-7, 77-86-1, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula H2O; C4H11NO3; C10H14N2Na2O8ยท2H2O; C2H4O2, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.