Shop SPECTRUM

Pepsin, 100g, CAS 9001-75-6, Poly

  • Mfr # P1571-100GM
  • Zoro # G8030178

product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 g
Chemical Container Material
Plastic
Concentration
100 %
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1571-100GM
Zoro #
G8030178
UPC #
-
Country of Origin
United States
Item
Pepsin - 1:3000
Chemical Container Material
Plastic
Concentration
100 %
Shelf Life
24 mo
Chemical Container Type
Bottle
Special Information
Refrigerate
CAS Number
9001-75-6
Chemical Grade
Lab
Chemical Formula
C6H6Cl6
Color
Colorless
Application
Industrial, Research Purpose
Container Type
Bottle
Product Type
Pepsin - 1:3000
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Powder
Features
Refrigerate
Container Material
Plastic
REMOVE - Previous PI Node
P
Quantity
100
Volume
100 g
Storage Temperature
2 to 8 Degrees C
Storage Temperature - Maximum
10 Degrees C
Storage Temperature - Minimum
0 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
100 g

Description

Pepsin - 1:3000, Concentration 100 Percent, CAS Number 9001-75-6, Molecular Weight Not Applicable, Chemical Formula C6H6Cl6, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Refrigerate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.