Shop SPECTRUM
See all product information
Create Account
Polysorbate 20, NF, 500mL, Gls
- Mfr # PO132-500MLGL
- Zoro # G8075833
product price:Â
$
96.19
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Type
Bottle
Special Information
Laurate Ester Of Sorbitol And Its Anhydrides Copolymerized With Approximately 20 Moles Of Ethylene Oxide For Each Mole Of Sorbitol And Sorbitol Anhydrides
CAS Number
9005-64-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO132-500MLGL
- Zoro #
- G8075833
- UPC #
- -
- Country of Origin
- United States
- Item
- Polysorbate 20, NF
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Special Information
- Laurate Ester Of Sorbitol And Its Anhydrides Copolymerized With Approximately 20 Moles Of Ethylene Oxide For Each Mole Of Sorbitol And Sorbitol Anhydrides
- CAS Number
- 9005-64-5
- Chemical Container Material
- Amber Glass
- Chemical Grade
- NF
Dimensions
- Chemical Container Size
- 500 mL
Description
Polysorbate 20, NF, CAS Number 9005-64-5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Laurate Ester Of Sorbitol And Its Anhydrides Copolymerized With Approximately 20 Moles Of Ethylene Oxide For Each Mole Of Sorbitol And Sorbitol Anhydrides
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.