Shop SPECTRUM
See all product information
Create Account
H3PO4, 85 Pct, FCC, 4x2.5L, PVC, PK4
- Mfr # P1097-2.5LTPV-CS4
- Zoro # G8000251
product price:Â
$
694.99
/pk of 4, $173.75/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
7664-38-2
Shelf Life
24 mo
Chemical Formula
H3PO4
Chemical Container Material
Coated Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1097-2.5LTPV-CS4
- Zoro #
- G8000251
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphoric Acid
- Chemical Container Type
- Bottle
- CAS Number
- 7664-38-2
- Shelf Life
- 24 mo
- Chemical Formula
- H3PO4
- Chemical Container Material
- Coated Glass
- Concentration
- 85 %
- Shipping Restrictions
- UN1805, Phosphoric Acid Solution, 8, PG III
- Molecular Weight
- 98
- Chemical Grade
- FCC
- Color
- Colorless
- Application
- Food and Beverage, Nutritional Supplement
- Container Type
- Bottle
- Product Type
- Phosphoric Acid
- Form
- Liquid
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 L
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 L
Description
Phosphoric Acid, Concentration 85 Percent, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.