Shop SPECTRUM
See all product information
Create Account
Periodic Acid, 100g
- Mfr # P1035-100GM06
- Zoro # G8060208
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
227.96
Chemical Container Size
100 g
Chemical Formula
H5IO6
Chemical Container Type
Bottle
CAS Number
10450-60-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1035-100GM06
- Zoro #
- G8060208
- UPC #
- -
- Country of Origin
- United States
- Item
- Periodic Acid
- Molecular Weight
- 227.96
- Chemical Formula
- H5IO6
- Chemical Container Type
- Bottle
- CAS Number
- 10450-60-9
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN3085, Oxidizing Solid, Corrosive, n.o.s. (Periodic Acid), 5.1 (8), PG III
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Periodic Acid
- Container Material
- Amber Glass
- Form
- Powder
- Quantity
- 100
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 100 g
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Periodic Acid, Concentration Not Applicable, CAS Number 10450-60-9, Molecular Weight 227.96, Chemical Formula H5IO6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN3085, Oxidizing Solid, Corrosive, n.o.s. (Periodic Acid), 5.1 (8), PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.