Shop SPECTRUM
See all product information
Create Account
K Dichrom, Crstl, Rgnt, ACS, 2.5kg, PK4
- Mfr # P1282-2.5KG-CS4
- Zoro # G8011208
product price:Â
$
2,396.99
/pk of 4, $599.25/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Size
2.5 kg
Molecular Weight
294.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1282-2.5KG-CS4
- Zoro #
- G8011208
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Dichromate
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Molecular Weight
- 294.18
- Shipping Restrictions
- UN3086, Toxic Solid, Oxidizing, n.o.s. (Potassium Dichromate), 6.1, PG I
- Special Information
- Additional DEA Requirements May Apply, Possible Carcinogen
- CAS Number
- 7778-50-9
- Chemical Container Type
- Bottle
- Chemical Formula
- K2Cr2O7
- Color
- Colorless
- Container Type
- Bottle
- Application
- Industrial
- Product Type
- Potassium Dichromate
- Form
- Powder
- Features
- Additional DEA Requirements May Apply, Possible Carcinogen
- Concentration
- 0.1 N
- Container Material
- Plastic
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Dichromate, Concentration 0.1 N, CAS Number 7778-50-9, Molecular Weight 294.18, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN3086, Toxic Solid, Oxidizing, n.o.s. (Potassium Dichromate), 6.1, PG I, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.