Shop SPECTRUM
See all product information
Create Account
Petrlm Ether, B.R. 35 Deg -60 Deg C, PK6
- Mfr # P1045-1LTGL-CS6
- Zoro # G7995248
product price:Â
$
330.99
/pk of 6, $55.17/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Special Information
A Mixture of Hydrocarbons Obtained From Petroleum
Concentration
B.R. 35 to 60 Degrees C
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1045-1LTGL-CS6
- Zoro #
- G7995248
- UPC #
- -
- Country of Origin
- United States
- Item
- Petroleum Ether
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Special Information
- A Mixture of Hydrocarbons Obtained From Petroleum
- Concentration
- B.R. 35 to 60 Degrees C
- Chemical Container Type
- Bottle
- CAS Number
- 8032-32-4
- Shipping Restrictions
- UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II
- Shelf Life
- 24 mo
- Chemical Formula
- C6H14
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Petroleum Ether
- Container Material
- Glass
- Form
- Liquid
- Features
- A Mixture of Hydrocarbons Obtained From Petroleum
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- REMOVE - Previous PI Node
- P
- Volume
- 1 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Petroleum Ether, Concentration B.R. 35 to 60 Degrees C, CAS Number 8032-32-4, Chemical Formula C6H14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.