Shop SPECTRUM

Potassium Thiosulfate, 100g, CAS10294-66-3

  • Mfr # P1718-100GM
  • Zoro # G7911747

product price: 
$
586.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
190.32
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Concentration
100 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1718-100GM
Zoro #
G7911747
UPC #
-
Country of Origin
United States
Item
Potassium Thiosulfate
Molecular Weight
190.32
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Concentration
100 %
Chemical Formula
K2S2O3
CAS Number
10294-66-3
Chemical Container Type
Bottle
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Potassium Thiosulfate
Container Material
Plastic
Features
Hygroscopic
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Powder
Special Information
Hygroscopic
Volume
100 g
Quantity
100
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
100 g

Description

Potassium Thiosulfate, Concentration 100 Percent, CAS Number 10294-66-3, Molecular Weight 190.32, Chemical Formula K2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.