Shop SPECTRUM
See all product information
Create Account
Potassium Dichromate, Granular, 500g
- Mfr # P1283-500GM10
- Zoro # G7936527
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Shipping Restrictions
UN3086, Toxic Solid, Oxidizing, n.o.s. (Potassium Dichromate), 6.1 (5.1), PG I
Chemical Grade
Lab
CAS Number
7778-50-9
Molecular Weight
294.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1283-500GM10
- Zoro #
- G7936527
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Dichromate
- Shipping Restrictions
- UN3086, Toxic Solid, Oxidizing, n.o.s. (Potassium Dichromate), 6.1 (5.1), PG I
- Chemical Grade
- Lab
- CAS Number
- 7778-50-9
- Molecular Weight
- 294.18
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- K2Cr2O7
- Chemical Container Material
- Plastic
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Potassium Dichromate
- Concentration
- 4 % w/v
- Form
- Powder
- Container Material
- Plastic
- Quantity
- 500
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Dichromate, Concentration 4 Percent w/v, CAS Number 7778-50-9, Molecular Weight 294.18, Chemical Formula K2Cr2O7, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3086, Toxic Solid, Oxidizing, n.o.s. (Potassium Dichromate), 6.1 (5.1), PG I, Standards Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.