Shop SPECTRUM
See all product information
Create Account
Phenoxyethanol, Reagent, 1L
- Mfr # P1077-1LT52
- Zoro # G8056918
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 138.16
CAS Number
122-99-6
Special Information
Formaldehyde Substitute.
Chemical Container Type
Bottle
Chemical Formula
C8H10O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1077-1LT52
- Zoro #
- G8056918
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenoxyethanol, Reagents
- Molecular Weight
- F.W. 138.16
- CAS Number
- 122-99-6
- Special Information
- Formaldehyde Substitute.
- Chemical Container Type
- Bottle
- Chemical Formula
- C8H10O2
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 1 L
Description
Phenoxyethanol, Reagent, CAS Number 122-99-6, Molecular Weight F.W. 138.16, Chemical Formula C8H10O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Formaldehyde Substitute.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.