Phenoxyethanol, Reagent, 4L, PK4
- Mfr # P1077-4LTGL97
- Zoro # G7960397
product price:Â
$
1,389.99
/pk of 4, $347.50/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
C8H10O2
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Special Information
Formaldehyde Substitute.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1077-4LTGL97
- Zoro #
- G7960397
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenoxyethanol, Reagents
- Chemical Container Type
- Bottle
- Chemical Formula
- C8H10O2
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Special Information
- Formaldehyde Substitute.
- Molecular Weight
- F.W. 138.16
- CAS Number
- 122-99-6
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 4 L
Description
Phenoxyethanol, Reagent, CAS Number 122-99-6, Molecular Weight F.W. 138.16, Chemical Formula C8H10O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Formaldehyde Substitute., Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.