N, N-Dimethylformamide, Reagent, ACS500, PK6

  • Mfr # D1030-500MLGL-CS6
  • Zoro # G7984273
product price: 
$
526.99
/pk of 6, $87.83/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Container Size
500 mL
Molecular Weight
73.09
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D1030-500MLGL-CS6
Zoro #
G7984273
UPC #
-
Country of Origin
United States
Item
N,N-Dimethylformamide
Form
Liquid
Molecular Weight
73.09
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shipping Restrictions
UN2265, N,N-Dimethylformamide, 3, PG III
Special Information
High Boiling Point
Chemical Formula
C3H7NO
CAS Number
68-12-2
Chemical Grade
ACS
Shelf Life
24 mo
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
N,N-Dimethylformamide
Container Material
Glass
Features
Aprotic Solvent with a High Boiling Point
Storage Temperature
Room Temperature
Volume
500 mL
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
D
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

N,N-Dimethylformamide, Concentration Not Applicable, CAS Number 68-12-2, Molecular Weight 73.09, Chemical Formula C3H7NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN2265, N,N-Dimethylformamide, 3, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews