Shop SPECTRUM
See all product information
Create Account
Phenylenediacetic Acid, 5g, CAS 7325-46-4
- Mfr # P2035-5GM
- Zoro # G8078633
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
7325-46-4
Chemical Container Material
Amber Glass
Chemical Formula
C6H4(CH2CO2H)2
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2035-5GM
- Zoro #
- G8078633
- UPC #
- -
- Country of Origin
- United States
- Item
- 1,4-Phenylenediacetic Acid
- Shelf Life
- 24 mo
- CAS Number
- 7325-46-4
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H4(CH2CO2H)2
- Concentration
- 100%
- Molecular Weight
- 194.19
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 5 g
Description
1,4-Phenylenediacetic Acid, 98+ Percent, Concentration 100 Percent, CAS Number 7325-46-4, Molecular Weight 194.19, Chemical Formula C6H4(CH2CO2H)2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.