Shop SPECTRUM
See all product information
Create Account
Phenylethyl Alcohol, USP, 100g
- Mfr # P1058-100GM06
- Zoro # G2969602
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C8H10O
Molecular Weight
F.W. 122.17
CAS Number
60-12-8
Chemical Container Material
Amber Glass
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1058-100GM06
- Zoro #
- G2969602
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenylethyl Alcohol, USP
- Chemical Formula
- C8H10O
- Molecular Weight
- F.W. 122.17
- CAS Number
- 60-12-8
- Chemical Container Material
- Amber Glass
- Chemical Grade
- USP
- Shipping Restrictions
- UN2810, Toxic liquid, organic, n.o.s. (phenylethyl alcohol), 6.1, PG III
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 100 g
Description
Phenylethyl Alcohol, USP, CAS Number 60-12-8, Molecular Weight F.W. 122.17, Chemical Formula C8H10O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic liquid, organic, n.o.s. (phenylethyl alcohol), 6.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.