Shop SPECTRUM

Phnlphthln, 1Pct Ind Sol, 70Pct Alcl, 500mL

  • Mfr # P-153-500MLPL
  • Zoro # G7914179

product price: 
$
85.79
/ea

Key Features

Concentration
1 % w/v, in 70 % Alcohol
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-153-500MLPL
Zoro #
G7914179
UPC #
-
Country of Origin
United States
Item
Phenolphthalein Indicator
Concentration
1 % w/v, in 70 % Alcohol
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
24 mo
Shipping Restrictions
UN1170, Ethanol, Solution, 3, PG II
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Chemical Formula
C2H5OH; H2O; C20H14O4
Product Type
Phenolphthalein Indicator
CAS Number
64-17-5, 77-09-8, 7732-18-5
Form
Liquid
Container Material
Plastic
Molecular Weight
46.07 F.W; 18.02 F.W; 318.33 F.W
Features
pH 80 (Colorless) To pH 100 (Red)
Volume
500 mL
Storage Temperature - Maximum
22 Degrees C
Quantity
500
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
pH Level
80 to 100 pH
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Phenolphthalein Indicator, Concentration 1 Percent w/v, in 70 Percent Alcohol, CAS Number 64-17-5, 77-09-8, 7732-18-5, Molecular Weight 46.07 F.W; 18.02 F.W; 318.33 F.W, Chemical Formula C2H5OH; H2O; C20H14O4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, Solution, 3, PG II

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.