Shop SPECTRUM
See all product information
Create Account
Phosphoric Acid, 85 Percent, FCC, 4L
- Mfr # P1097-4LT
- Zoro # G7990092
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1805, Phosphoric Acid Solution, 8, PG III
Concentration
85 %
Shelf Life
24 mo
Molecular Weight
98
Chemical Grade
FCC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1097-4LT
- Zoro #
- G7990092
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphoric Acid
- Shipping Restrictions
- UN1805, Phosphoric Acid Solution, 8, PG III
- Concentration
- 85 %
- Shelf Life
- 24 mo
- Molecular Weight
- 98
- Chemical Grade
- FCC
- Chemical Container Type
- Bottle
- Chemical Formula
- H3PO4
- CAS Number
- 7664-38-2
- Chemical Container Material
- Coated Glass
- Application
- Food and Beverage, Nutritional Supplement
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Phosphoric Acid
- Form
- Liquid
- Container Material
- Coated Glass
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Quantity
- 1
- Volume
- 4 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Phosphoric Acid, Concentration 85 Percent, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.