Picolyl Chloride Hydrochloride, 100g
- Mfr # P2064-100GM
- Zoro # G7949063
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Chemical Grade
Reagent
Shelf Life
24 mo
Concentration
100%
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2064-100GM
- Zoro #
- G7949063
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-Picolyl Chloride Hydrochloride
- Shipping Restrictions
- UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Formula
- C6H6ClN.HCl
- Molecular Weight
- 164.03
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- CAS Number
- 1822-51-1
Dimensions
- Chemical Container Size
- 100 g
Description
4-Picolyl Chloride Hydrochloride, Concentration 100 Percent, CAS Number 1822-51-1, Molecular Weight 164.03, Chemical Formula C6H6ClN.HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.