Propylene Glycol Methyl Ether, 4L
- Mfr # P1438-4LTGL
- Zoro # G8008143
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN3092, 1-Methoxy-2-Propanol, 3, PG III
Chemical Container Type
Bottle
CAS Number
107-98-2
Shelf Life
24 mo
Molecular Weight
90.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1438-4LTGL
- Zoro #
- G8008143
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylene Glycol Methyl Ether
- Shipping Restrictions
- UN3092, 1-Methoxy-2-Propanol, 3, PG III
- Chemical Container Type
- Bottle
- CAS Number
- 107-98-2
- Shelf Life
- 24 mo
- Molecular Weight
- 90.12
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Chemical Formula
- C4H10O2
Dimensions
- Chemical Container Size
- 4 L
Description
Propylene Glycol Methyl Ether, Concentration 100 Percent, CAS Number 107-98-2, Molecular Weight 90.12, Chemical Formula C4H10O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3092, 1-Methoxy-2-Propanol, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.