Shop SPECTRUM
See all product information
Create Account
Poloxamer 182,500mL
- Mfr # P1813-500ML51
- Zoro # G7961097
product price:Â
$
93.59
/ea
Key Features
Chemical Grade
Lab
Chemical Container Size
500 mL
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1813-500ML51
- Zoro #
- G7961097
- UPC #
- -
- Country of Origin
- United States
- Item
- Poloxamer 182
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- CAS Number
- 9003-11-6
- Chemical Formula
- HO(C2H4O)a(C3H6O)b(C2H4O)aH
Dimensions
- Chemical Container Size
- 500 mL
Description
Poloxamer 182, CAS Number 9003-11-6, Chemical Formula HO(C2H4O)a(C3H6O)b(C2H4O)aH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.