Shop SPECTRUM
See all product information
Create Account
Polysorbate 80, FCC, 20L
- Mfr # P1179-20LT
- Zoro # G7936402
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Grade
FCC
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
9005-65-6
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1179-20LT
- Zoro #
- G7936402
- UPC #
- -
- Country of Origin
- United States
- Item
- Polysorbate 80
- Chemical Container Material
- Plastic
- Chemical Grade
- FCC
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 9005-65-6
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Special Information
- An Oleate Ester of Sorbitol and Its Anhydrides Copolymerized with Approximately 20 Moles of Ethylene Oxide for Each Mole of Sorbitol and Sorbitol Anhydrides
- Chemical Formula
- C64H124O26
- Color
- Colorless
- Application
- Food and Beverage, Nutritional Supplement
- Container Type
- Bottle
- Product Type
- Polysorbate 80
- Features
- An Oleate Ester of Sorbitol and Its Anhydrides Copolymerized with Approximately 20 Moles of Ethylene Oxide for Each Mole of Sorbitol and Sorbitol Anhydrides
- Form
- Liquid
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 20
- Volume
- 20 L
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Grade Certification
- Halal, Kosher
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Polysorbate 80, Concentration Not Applicable, CAS Number 9005-65-6, Chemical Formula C64H124O26, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 20 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.