Shop SPECTRUM
See all product information
Create Account
Polysorbate 80, NF, 500mL, Gls
- Mfr # PO138-500MLGL
- Zoro # G8074232
product price:Â
$
97.39
/ea
Key Features
Chemical Grade
NF
Chemical Container Size
500 mL
Special Information
An Oleate Ester of Sorbitol and Its Anhydrides Copolymerized with Approximately 20 Moles of Ethylene Oxide for Each Mole of Sorbitol and Sorbitol Anhydrides
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
9005-65-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO138-500MLGL
- Zoro #
- G8074232
- UPC #
- -
- Country of Origin
- United States
- Item
- Polysorbate 80
- Chemical Grade
- NF
- Special Information
- An Oleate Ester of Sorbitol and Its Anhydrides Copolymerized with Approximately 20 Moles of Ethylene Oxide for Each Mole of Sorbitol and Sorbitol Anhydrides
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 9005-65-6
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Chemical Formula
- C64H124O26
- Product Type
- Polysorbate 80
- Form
- Liquid
- Features
- An Oleate Ester of Sorbitol and Its Anhydrides Copolymerized with Approximately 20 Moles of Ethylene Oxide for Each Mole of Sorbitol and Sorbitol Anhydrides
- Container Material
- Glass
- Quantity
- 500
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Polysorbate 80, Concentration Not Applicable, CAS Number 9005-65-6, Molecular Weight Not Applicable, Chemical Formula C64H124O26, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.