Shop SPECTRUM
See all product information
Create Account
Pyrrolidine, Reagent, 100mL
- Mfr # P1473-100ML49
- Zoro # G6582232
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 mL
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN1922, Pyrrolidine, 3, PG II
Molecular Weight
71.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1473-100ML49
- Zoro #
- G6582232
- UPC #
- -
- Country of Origin
- United States
- Item
- Pyrrolidine
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1922, Pyrrolidine, 3, PG II
- Molecular Weight
- 71.12
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C4H9N
- Special Information
- Packaged under nitrogen.
- Chemical Grade
- Reagent
- CAS Number
- 123-75-1
Dimensions
- Chemical Container Size
- 100 mL
Description
Pyrrolidine, CAS Number 123-75-1, Molecular Weight 71.12, Chemical Formula C4H9N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1922, Pyrrolidine, 3, PG II, Special Information Packaged under nitrogen.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.