Potassium Oxalate, Reagent, 500g
- Mfr # P1355-500GM10
- Zoro # G7931913
product price:
$
257.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Grade
ACS
Chemical Container Size
500 g
Chemical Formula
(COOK)2¿H2O
CAS Number
6487-48-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1355-500GM10
- Zoro #
- G7931913
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Oxalate, Monohydrate, Crystal, Reagents, ACS
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Chemical Formula
- (COOK)2¿H2O
- CAS Number
- 6487-48-5
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 184.23
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Oxalate, Monohydrate, Crystal, Reagent, ACS, CAS Number 6487-48-5, Molecular Weight F.W. 184.23, Chemical Formula (COOK)2�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.