Shop SPECTRUM

Pepsin, 500g, CAS 9001-75-6, Poly

  • Mfr # P1571-500GM
  • Zoro # G7909732

product price: 
$
502.99
/ea
Free Shipping & Returns

Key Features

Special Information
Refrigerate
Chemical Container Type
Bottle
Chemical Container Size
500 g
Concentration
100 %
CAS Number
9001-75-6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1571-500GM
Zoro #
G7909732
UPC #
-
Country of Origin
United States
Item
Pepsin - 1:3000
Special Information
Refrigerate
Chemical Container Type
Bottle
Concentration
100 %
CAS Number
9001-75-6
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Lab
Application
Industrial, Research Purpose
Container Type
Bottle
Color
Colorless
Chemical Formula
C6H6Cl6
Product Type
Pepsin - 1:3000
Container Material
Plastic
Features
Refrigerate
Form
Powder
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
0 Degrees C
Storage Temperature - Maximum
10 Degrees C
Quantity
500
REMOVE - Previous PI Node
P
Volume
500 g
Storage Temperature
2 to 8 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Pepsin - 1:3000, Concentration 100 Percent, CAS Number 9001-75-6, Molecular Weight Not Applicable, Chemical Formula C6H6Cl6, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Refrigerate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.