Potassium Persulfate, Reagent, 2.5kg, PK4
- Mfr # P1375-2.5KG76
- Zoro # G8061608
product price:Â
$
2,110.99
/pk of 4, $527.75/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
K2S2O8
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1375-2.5KG76
- Zoro #
- G8061608
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Persulfate, Crystal, Reagents
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Formula
- K2S2O8
- Chemical Grade
- Reagent
- Molecular Weight
- F.W. 270.32
- CAS Number
- 7727-21-1
- Shipping Restrictions
- UN1492, Potassium persulfate, 5.1, PG III
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Persulfate, Crystal, Reagent, CAS Number 7727-21-1, Molecular Weight F.W. 270.32, Chemical Formula K2S2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1492, Potassium persulfate, 5.1, PG III, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.