Phenolphthalein, Powder, Reagent, ACS, 25g
- Mfr # P1075-25GM
- Zoro # G7954219
product price:Â
$
67.85
/ea
Key Features
Form
Powder
Chemical Grade
ACS
Chemical Formula
C20H14O4
Chemical Container Size
25 g
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1075-25GM
- Zoro #
- G7954219
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenolphthalein
- Form
- Powder
- Chemical Grade
- ACS
- Chemical Formula
- C20H14O4
- Shelf Life
- 24 mo
- Molecular Weight
- 318.33
- CAS Number
- 77-09-8
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Phenolphthalein
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Volume
- 25 g
- Quantity
- 25
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Phenolphthalein, Concentration Not Applicable, CAS Number 77-09-8, Molecular Weight 318.33, Chemical Formula C20H14O4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.