Shop SPECTRUM
See all product information
Create Account
Potassium Thiocyanate, Reagent, 125g, PK6
- Mfr # P1420-125GMQQ
- Zoro # G7960257
product price:Â
$
373.99
/pk of 6, $62.33/ea
Free Shipping & Returns
Key Features
Form
Crystal
Chemical Container Material
Plastic
Molecular Weight
97.18
Shelf Life
24 mo
Chemical Formula
KSCN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1420-125GMQQ
- Zoro #
- G7960257
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Thiocyanate
- Form
- Crystal
- Chemical Container Material
- Plastic
- Molecular Weight
- 97.18
- Shelf Life
- 24 mo
- Chemical Formula
- KSCN
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- CAS Number
- 333-20-0
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Potassium Thiocyanate
- Features
- Deliquescent, Moisture Sensitive
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Deliquescent, Moisture Sensitive
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 125
- Volume
- 125 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Potassium Thiocyanate, Concentration Not Applicable, CAS Number 333-20-0, Molecular Weight 97.18, Chemical Formula KSCN, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Deliquescent, Moisture Sensitive, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.