Shop SPECTRUM
See all product information
Create Account
Potassium Thiocyanate, Reagent, ACS, 2.5kg
- Mfr # P1420-2.5KG13
- Zoro # G8027000
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Form
Crystal
Chemical Grade
ACS
Molecular Weight
97.18
Chemical Formula
KSCN
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1420-2.5KG13
- Zoro #
- G8027000
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Thiocyanate
- Form
- Crystal
- Chemical Grade
- ACS
- Molecular Weight
- 97.18
- Chemical Formula
- KSCN
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- CAS Number
- 333-20-0
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Potassium Thiocyanate
- Special Information
- Deliquescent, Moisture Sensitive
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Features
- Deliquescent, Moisture Sensitive
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Thiocyanate, Concentration Not Applicable, CAS Number 333-20-0, Molecular Weight 97.18, Chemical Formula KSCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.