Shop SPECTRUM
See all product information
Create Account
Ethylene Glycol, Reagent-500mL, PK6
- Mfr # E1051-500MLPL-CS6
- Zoro # G8009458
product price:Â
$
281.99
/pk of 6, $47.00/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Grade
Lab
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Formula
C2H6O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1051-500MLPL-CS6
- Zoro #
- G8009458
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethylene Glycol
- Form
- Liquid
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Chemical Formula
- C2H6O2
- CAS Number
- 107-21-1
- Molecular Weight
- 62.07
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless
- Container Type
- Bottle
- Application
- Commercial
- Product Type
- Ethylene Glycol
- Container Material
- Plastic
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Volume
- 500 mL
- REMOVE - Previous PI Node
- E
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Ethylene Glycol, Concentration Not Applicable, CAS Number 107-21-1, Molecular Weight 62.07, Chemical Formula C2H6O2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.