Shop SPECTRUM
See all product information
Create Account
Potassium Thiosulfate, 25g, CAS 10294-66-3
- Mfr # P1718-25GM
- Zoro # G8042419
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
K2S2O3
Chemical Grade
Reagent
Chemical Container Size
25 g
Concentration
100%
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1718-25GM
- Zoro #
- G8042419
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Thiosulfate
- Chemical Formula
- K2S2O3
- Chemical Grade
- Reagent
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- CAS Number
- 10294-66-3
- Molecular Weight
- 190.32
Dimensions
- Chemical Container Size
- 25 g
Description
Potassium Thiosulfate, Concentration 100 Percent, CAS Number 10294-66-3, Molecular Weight 190.32, Chemical Formula K2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.