Shop SPECTRUM

Potassium Fluoride, Dihydrate, 500g

  • Mfr # P1310-500GM10
  • Zoro # G7975447

product price: 
$
322.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
KF¿2H2O
Molecular Weight
94.13
CAS Number
13455-21-5
Chemical Container Size
500 g
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1310-500GM10
Zoro #
G7975447
UPC #
-
Country of Origin
United States
Item
Potassium Fluoride
Chemical Formula
KF¿2H2O
Molecular Weight
94.13
CAS Number
13455-21-5
Chemical Container Material
Plastic
Chemical Grade
Lab
Shelf Life
24 mo
Shipping Restrictions
UN1812, Potassium Fluoride, Solid, 6.1, PG III
Chemical Container Type
Bottle
Application
Commercial
Color
Colorless
Container Type
Bottle
Product Type
Potassium Fluoride
Special Information
Deliquescent
Form
Powder
Features
Deliquescent
Container Material
Plastic
REMOVE - Previous PI Node
P
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Potassium Fluoride - Dihydrate, Concentration Not Applicable, CAS Number 13455-21-5, Molecular Weight 94.13, Chemical Formula KF�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1812, Potassium Fluoride, Solid, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.