Shop SPECTRUM
See all product information
Create Account
Propyleneglycol, FCC, 500mL, Pls, PK6
- Mfr # P1456-500MLPL-CS6
- Zoro # G7975112
product price:Â
$
599.99
/pk of 6, $100.00/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C3H8O2
Molecular Weight
76.1
Chemical Grade
FCC
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1456-500MLPL-CS6
- Zoro #
- G7975112
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylene Glycol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C3H8O2
- Molecular Weight
- 76.1
- Chemical Grade
- FCC
- Shelf Life
- 24 mo
- CAS Number
- 57-55-6
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Color
- Colorless
- Container Type
- Bottle
- Application
- Food and Beverage, Nutritional Supplement
- Product Type
- Propylene Glycol
- Container Material
- Plastic
- Form
- Liquid
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Propylene Glycol, Concentration Not Applicable, CAS Number 57-55-6, Molecular Weight 76.1, Chemical Formula C3H8O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.