Shop SPECTRUM
See all product information
Create Account
Propyleneglycol, USP, 20, Pls
- Mfr # PR130-20LTPL
- Zoro # G8037692
product price:Â
$
931.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
57-55-6
Chemical Grade
USP
Chemical Formula
C3H8O2
Molecular Weight
76.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR130-20LTPL
- Zoro #
- G8037692
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylene Glycol
- Shelf Life
- 24 mo
- CAS Number
- 57-55-6
- Chemical Grade
- USP
- Chemical Formula
- C3H8O2
- Molecular Weight
- 76.1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Propylene Glycol
- Special Information
- Hygroscopic
- Container Material
- Plastic
- Features
- Hygroscopic
- Form
- Liquid
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 20
- REMOVE - Previous PI Node
- P
- Volume
- 20 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Propylene Glycol, Concentration Not Applicable, CAS Number 57-55-6, Molecular Weight 76.1, Chemical Formula C3H8O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 20 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.